Welcome to Würth Finland For trade customers only

ATORN indexable insert, positive, CCMT 060204-MP HC7520

ATORN HM-WSP CCMT 060204-MP HC7520

Art.-no. 1970930010

-
ATORN indexable insert, positive, CCMT 060204-MP HC7520

Art.-no. 1970930010

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Sintered cemented carbide indexable insert

Advantage

  • Perfect combination of wear resistance and durability; for high process stability and a broad range of uses
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293080513

Manufacturer Part Number

10870400

Shape of indexable insert ISO

C

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

T

Size of indexable insert ISO

06

Thickness of indexable insert ISO

02

Corner radius of indexable insert ISO

04

Coating

CVD

Carbide type area ISO

M

Machining conditions for indexable insert

Medium

Carbide type ISO

M20

Carbide type

HC7520

ISO-Code Rotating

CCMT 060204

Material to be processed

Stainless steel, Special alloy

min./max. ap

0.4-2.5 mm

Materials group

M (primary application), S (secondary application)

f min./max.

0.12-0.25 mm/r

f min.

0.12 mm/r

max. f

0.25 mm/r

max. ap

2.5 mm

min. ap

0.4 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MP

Min./max. Vc in stainless steel

80-240 m/min

Min./max. Vc in special alloys

30-60 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.002 kg

Alternative products:
1 x
ORION indexable insert, positive, CCMT 060204-MU OHC7530

CCMT indexable insert, medium machining MU OHC7530

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information