Welcome to Würth Finland For trade customers only

ATORN indexable insert, positive, DCGT 070202-MN HC6310

ATORN CARBIDE INDEXABLE INSERTS DCGT 070

Art.-no. 1970929990

-
ATORN indexable insert, positive, DCGT 070202-MN HC6310

Art.-no. 1970929990

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and copy turning with a wide infeed range in favourable cutting conditions

Execution

  • ground cemented carbide indexable insert

Advantage

  • Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
  • extremely sharply ground cutting edges ensure ideal cutting behaviour and finish quality
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293079890

Manufacturer Part Number

10870299

Shape of indexable insert ISO

D

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

G

Indexable insert type ISO

T

Size of indexable insert ISO

07

Thickness of indexable insert ISO

02

Corner radius of indexable insert ISO

02

Coating

PVD

Machining conditions for indexable insert

Good

Carbide type area ISO

N

Carbide type ISO

N10

Carbide type

HC6310

ISO-Code Rotating

DCGT 070202

Material to be processed

Non-ferrous metal

min./max. ap

0.2-1.5 mm

Materials group

N (primary application), M (secondary application)

f min./max.

0.04-0.12 mm/r

f min.

0.04 mm/r

max. f

0.12 mm/r

max. ap

1.5 mm

min. ap

0.2 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MN

Min./max. Vc in stainless steel

120-200 m/min

Min./max. Vc in non-ferrous metals

160-1000 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.001 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information