Welcome to Würth Finland For trade customers only

ATORN indexable insert, positive, SCGT 09T308-MN HW6310

ATORN CARBIDE INDEXABLE INSERTS SCGT 09T

Art.-no. 1970930009

-
ATORN indexable insert, positive, SCGT 09T308-MN HW6310

Art.-no. 1970930009

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range in favourable cutting conditions

Execution

  • Ground cemented carbide indexable insert

Advantage

  • Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
  • Extremely sharp ground flutes for ideal cutting behaviour and surface qualities
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293080216

Manufacturer Part Number

10870333

Shape of indexable insert ISO

S

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

G

Indexable insert type ISO

T

Size of indexable insert ISO

09

Thickness of indexable insert ISO

T3

Corner radius of indexable insert ISO

08

Machining conditions for indexable insert

Good

Carbide type area ISO

N

Carbide type ISO

N10

Carbide type

HW6310

ISO-Code Rotating

SCGT 09T308

Material to be processed

Non-ferrous metal

min./max. ap

0.7-4 mm

Materials group

N (primary application)

f min./max.

0.1-0.35 mm/r

f min.

0.1 mm/r

max. f

0.35 mm/r

max. ap

4 mm

min. ap

0.7 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MN

Min./max. Vc in non-ferrous metals

130-2400 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.003 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information