ATORN indexable insert, positive, SCMT 09T304-MP HC7520
ATORN HM-WSP SCMT 09T304-MM HC7520
Art.-no. 1970930194
Register and access more than 75 000 products
Execution
- Sintered cemented carbide indexable insert
Advantage
- Perfect combination of wear resistance and durability, for high process stability and broad range of applications
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Brand | ATORN |
EAN | 4050293352146 |
Manufacturer Part Number | 10870593 |
Shape of indexable insert ISO | S |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 09 |
Thickness of indexable insert ISO | T3 |
Corner radius of indexable insert ISO | 04 |
Coating | CVD |
Carbide type area ISO | M |
Machining conditions for indexable insert | Medium |
Carbide type ISO | M20 |
Carbide type | HC7520 |
ISO-Code Rotating | SCMT 09T304 |
Material to be processed | Stainless steel, Special alloy |
min./max. ap | 0.4-3 mm |
Materials group | M (primary application), S (secondary application) |
f min./max. | 0.12-0.25 mm/r |
f min. | 0.12 mm/r |
max. f | 0.25 mm/r |
max. ap | 3 mm |
min. ap | 0.4 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code | MPX |
Min./max. Vc in stainless steel | 80-240 m/min |
Min./max. Vc in special alloys | 30-60 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.003 kg |
SCMT indexable insert, medium machining MU OHC7530
ORIONThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units