ATORN indexable insert, positive, TCGT 110204-MN HC6310
ATORN CARBIDE INDEXABLE INSERTS TCGT 110
Art.-no. 1970929999
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range in favourable cutting conditions
Execution
- Ground cemented carbide indexable insert
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
- Extremely sharp ground flutes for ideal cutting behaviour and surface qualities
Datasheets(X)
Brand | ATORN |
EAN | 4050293080018 |
Manufacturer Part Number | 10870311 |
Shape of indexable insert ISO | T |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | G |
Indexable insert type ISO | T |
Size of indexable insert ISO | 11 |
Thickness of indexable insert ISO | 02 |
Corner radius of indexable insert ISO | 04 |
Coating | PVD |
Machining conditions for indexable insert | Good |
Carbide type area ISO | N |
Carbide type ISO | N10 |
Carbide type | HC6310 |
ISO-Code Rotating | TCGT 110204 |
Material to be processed | Non-ferrous metal, Stainless steel |
min./max. ap | 0.3-1.8 mm |
Materials group | N (primary application), M (secondary application) |
f min./max. | 0.1-0.35 mm/r |
f min. | 0.1 mm/r |
max. f | 0.35 mm/r |
max. ap | 1.8 mm |
min. ap | 0.3 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code | MN |
Min./max. Vc in stainless steel | 80-220 m/min |
Min./max. Vc in non-ferrous metals | 160-1000 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.002 kg |