Welcome to Würth Finland For trade customers only

ATORN indexable insert, positive, TCMT 16T308-MP HC7620

ATORN HM-WSP TCMT 16T308-MP HC7620

Art.-no. 1970930221

-
ATORN indexable insert, positive, TCMT 16T308-MP HC7620

Art.-no. 1970930221

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range in moderate cutting conditions

Execution

  • Sintered cemented carbide indexable insert

Advantage

  • Perfect combination of wear resistance and toughness, for high process stability and a wide range of applications
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293352368

Manufacturer Part Number

10870623

Shape of indexable insert ISO

T

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

T

Size of indexable insert ISO

16

Thickness of indexable insert ISO

T3

Corner radius of indexable insert ISO

08

Coating

CVD

Carbide type area ISO

P

Machining conditions for indexable insert

Medium

Carbide type ISO

P20

Carbide type

HC7620

ISO-Code Rotating

TCMT 16T308

Material to be processed

Steel, Cast metal

min./max. ap

0.6-4 mm

Materials group

P (primary application), K (secondary application)

f min./max.

0.16-0.3 mm/r

f min.

0.16 mm/r

max. f

0.3 mm/r

max. ap

4 mm

min. ap

0.6 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MP

Min./max. Vc in steel

110-320 m/min

Min./max. Vc in cast iron

140-260 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.004 kg

Alternative products:
1 x
ORION indexable insert, positive, TCMT 16T308-MU OHC7625

TCMT indexable insert, medium machining MU OHC7625

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information