ATORN indexable insert, positive, VCMT 160404-FS HC7220
ATORN HM-WSP VCMT 160404-FS HC7220
Art.-no. 1970930244
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with low cutting depths in moderate cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Perfect combination of wear resistance and durability, for high process stability and broad range of applications
- Very positive chip breaker ensures ideal chip breaking at low cutting depths
Datasheets(X)
Brand | ATORN |
EAN | 4050293351972 |
Manufacturer Part Number | 10870654 |
Shape of indexable insert ISO | V |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 04 |
Coating | CVD |
Machining conditions for indexable insert | Medium |
Carbide type area ISO | S |
Carbide type ISO | S20 |
Carbide type | HC7220 |
ISO-Code Rotating | VCMT 160404 |
Material to be processed | Stainless steel, Special alloy |
min./max. ap | 0.1-1.5 mm |
Materials group | S (primary application), M (secondary application) |
f min./max. | 0.05-0.16 mm/r |
f min. | 0.05 mm/r |
max. f | 0.16 mm/r |
max. ap | 1.5 mm |
min. ap | 0.1 mm |
Supply type | Smoothing - Positive chip breaker for low cutting depths |
Chip breaker code | FS |
Min./max. Vc in stainless steel | 120-190 m/min |
Min./max. Vc in special alloys | 30-60 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.008 kg |