Welcome to Würth Finland For trade customers only

ATORN indexable insert, positive, VCMT 160404-MP HC7520

ATORN HM-WSP VCMT 160404-MP HC7520

Art.-no. 1970930077

-
ATORN indexable insert, positive, VCMT 160404-MP HC7520

Art.-no. 1970930077

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and copy turning with a wide infeed range in moderate cutting conditions

Execution

  • Sintered cemented carbide indexable insert

Advantage

  • Perfect combination of wear resistance and durability, for high process stability and broad range of applications
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293081152

Manufacturer Part Number

10870465

Shape of indexable insert ISO

V

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

T

Size of indexable insert ISO

16

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

04

Coating

CVD

Carbide type area ISO

M

Machining conditions for indexable insert

Medium

Carbide type ISO

M20

Carbide type

HC7520

ISO-Code Rotating

VCMT 160404

Material to be processed

Stainless steel, Special alloy

min./max. ap

0.4-2.5 mm

Materials group

M (primary application), S (secondary application)

f min./max.

0.16-0.25 mm/r

f min.

0.16 mm/r

max. f

0.25 mm/r

max. ap

2.5 mm

min. ap

0.4 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MP

Min./max. Vc in stainless steel

80-240 m/min

Min./max. Vc in special alloys

30-60 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.008 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information