Welcome to Würth Finland For trade customers only

ATORN indexable inserts end mill diameter 20.0 x 100mm T=3 IC

WSP-SHFTFRS-D20X100MM-Z=3-16020620

Art.-no. 1970912575

-
ATORN indexable inserts end mill diameter 20.0 x 100mm T=3 IC

Art.-no. 1970912575

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Powerful angular milling cutter with particularly economic, double-sided reversible tip with 6 cutting edges. Flexible use for multiple machining steps, such as face, angular, trim and groove milling.

Execution

  • Wear-resistant, nickel-plated version
  • Internal cooling

Advantage

  • 6 cutting edges on double-sided indexable insert
  • special chip breaker geometry enables low power consumption
  • Large plate thickness for optimum process reliability
  • Optimised plane cutting edge for high surface quality
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293534795

Manufacturer Part Number

12230393

Cutting edge diameter (D)

20 mm

Clearance length (L2)

30 mm

Length (L1)

100 mm

Shank diameter (d)

20 mm

max. ap

3.5 mm

Number of cutting edges

3 PCS

Harmonized System Code

82077010

Gross Weight

0.350 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ATORN clamping screw M2.5x5.5mm TX08

Clamping screw for indexable inserts

ATORN
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information