Welcome to Würth Finland For trade customers only

The images are examples.

ATORN indexable milling insert ADKX 120420-SR-TR HC4540

ATORN WSP ADKX 120420-SR-TR HC4540

Art.-no. 1970929937

-
ATORN indexable milling insert ADKX 120420-SR-TR HC4540

Art.-no. 1970929937

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Notes

Suitable for dry milling

Delivery

Packaging unit: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293637298

Manufacturer Part Number

10617646

ISO name

ADKX 120420 SR-TR

Knife edge length

12.7 mm

Edge radius

2 mm

Surface

Coated

Carbide type

HC4540

Material to be processed

Steel, Stainless steel, Special alloy

Suitable for material group P

2

Suitable for material group M

1

Suitable for material group N

3

Suitable for material group K

3

Suitable for material group S

2

Suitable for material group H

3

Harmonized System Code

82090020

Gross Weight

0.004 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information