The images are examples.
ATORN indexable milling insert ADKX 120420-SR-TR HC4544
ATORN WSP ADKX 120420-SR-TR HC4544
Art.-no. 1970929938
Register and access more than 75 000 products
Notes
Suitable for wet milling
Delivery
Packaging unit: 10 pieces
Datasheets(X)
Brand | ATORN |
EAN | 4050293637304 |
Manufacturer Part Number | 10617647 |
ISO name | ADKX 120420 SR-TR |
Knife edge length | 12.7 mm |
Edge radius | 2 mm |
Surface | Coated |
Carbide type | HC4544 |
Material to be processed | Stainless steel, Special alloy |
Suitable for material group P | 3 |
Suitable for material group M | 2 |
Suitable for material group N | 3 |
Suitable for material group K | 3 |
Suitable for material group S | 1 |
Suitable for material group H | 3 |
Harmonized System Code | 82090020 |
Gross Weight | 0.004 kg |