The images are examples.
ATORN indexable milling insert ADKX 170520SR-TR HC4410
EWSP-ADKX-170520SR-TR-HC4410-(16113486)
Art.-no. 1970912931
Register and access more than 75 000 products
Notes
Best suited to non-ferrous metals only with ALC geometry.
Delivery
Box quantity: 10 pieces
Datasheets(X)
Brand | ATORN |
EAN | 4050293388626 |
Manufacturer Part Number | 10617144 |
ISO name | ADKX 170520 SR-TR |
Knife edge length | 17.5 mm |
Edge radius | 2 mm |
Surface | Coated |
Carbide type | HC4410 |
Material to be processed | Steel, Non-ferrous metal, Cast metal, Special alloy |
Suitable for material group P | 2 |
Suitable for material group M | 3 |
Suitable for material group N | 1 |
Suitable for material group K | 1 |
Suitable for material group S | 2 |
Suitable for material group H | 3 |
Harmonized System Code | 82090020 |
Gross Weight | 0.012 kg |