Welcome to Würth Finland For trade customers only

ATORN indexable milling insert APKT 1003 PDFR-R04 HW4415

EWSP-APKT-1003-PDFR-R04-HW4415-(16109280

Art.-no. 1970912853

-
ATORN indexable milling insert APKT 1003 PDFR-R04 HW4415

Art.-no. 1970912853

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Box quantity: Pack of 10

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293540185

Manufacturer Part Number

11110739

ISO name

APKT 1003 PDFR

Knife edge length

10.5 mm

Edge radius

0.4 mm

Indexable insert no. (WSP Typ)

21

Surface

Uncoated

Carbide type

HW4415

Material to be processed

Non-ferrous metal

Suitable for material group P

3

Suitable for material group M

3

Suitable for material group N

1

Suitable for material group K

3

Suitable for material group S

3

Suitable for material group H

3

Harmonized System Code

82090020

Gross Weight

0.002 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information