ATORN inside micrometer, double-sided measuring jaws, 5-55 mm
IN-MRSSCR5-55MM-31635010
Art.-no. 1970922503
Register and access more than 75 000 products
Application
For measuring e.g. bores during turning, milling and grinding processes.
Execution
- Scale with anti-glare, brushed chromium plated finish
- Ball bearing measuring spindle
- Carbide measuring faces
- Advanced friction coupling for consistent, repeatable measuring force
- Internal double-sided scale sleeve
Delivery
In a wooden case
Datasheets(X)
Brand | ATORN |
EAN | 4050293159660 |
Manufacturer Part Number | 31160041 |
Min./max. length measuring range | 5-55 mm |
Measuring depth | 23 mm |
Error limit | 2.5 µm |
Vernier scale | 0.01 mm |
Measuring spindle increments | 0.5 mm |
DIN | 863 |
Harmonized System Code | 90173000 |
Gross Weight | 0.500 kg |
Inside micrometer
ORIONThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units