Welcome to Würth Finland For trade customers only

ATORN interchangeable bit HSS TiN for stepped drill bit 7.0 x 40.0 mm

STEPCNTSNK-SPREDRL-HSS-TIN-11409110

Art.-no. 1970906393

-
ATORN interchangeable bit HSS TiN for stepped drill bit 7.0 x 40.0 mm

Art.-no. 1970906393

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For use in stepped drill bit

Execution

  • Replacement bit HSS-TiN, with 118° tip angle and profile-ground, twisted tip for highest requirements in terms of dimensional accuracy and process reliability
  • For use in stepped drill bit 11408 010-040 and 11409 010-040

Advantage

  • Twisted design ensures smooth cutting behaviour
  • User-friendly tool changing: Bit easily replaced in case of wear
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293069174

Manufacturer Part Number

10643023

Material to be processed

Universal use

Cutting material

HSS

Surface

TiN

Type

Interchangeable drill bit for step drills

Harmonized System Code

82079091

Gross Weight

0.006 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information