ATORN interchangeable bit HSS for stepped drill bit 7.0 x 40.0 mm
STEPCNTSNK-SPREDRL-HSS-11408110
Art.-no. 1970906387
Register and access more than 75 000 products
Application
For use in stepped drill bit
Execution
- Replacement bit HSS, uncoated with 118° tip angle and profile-ground, twisted tip for highest requirements in terms of dimensional accuracy and process reliability
- For use in stepped drill bit 11408 010-040 and 11409 010-040
Advantage
- Twisted design ensures smooth cutting behaviour
- User-friendly tool changing: Bit easily replaced in case of wear
Datasheets(X)
Brand | ATORN |
EAN | 4050293069167 |
Manufacturer Part Number | 10643022 |
Material to be processed | Universal use |
Cutting material | HSS |
Surface | Uncoated |
Type | Interchangeable drill bit for step drills |
Harmonized System Code | 82079091 |
Gross Weight | 0.006 kg |