ATORN interchangeable jaw grip 160 mm, aluminium standard system 3
Art.-no. 1970940074
Register and access more than 75 000 products
Application
For optimum adaptation of workpiece contour and clamping surface
Execution
- Soft, machinable interchangeable jaw grips
- Interchangeable jaw grips made of high-strength aluminium
- For the ATORN click system
Advantage
- Interchangeable jaw grips are available in many widths
- By milling down the old clamping contours, the interchangeable jaw grips can be used over and again
Notes
System size of plain jaw and interchangeable jaw grips must be the same
Delivery
1 pc. Interchangeable jaw grip
Datasheets(X)
![]() | |
Brand | ATORN |
EAN | 4050293366198 |
Manufacturer Part Number | 22143017 |
Material | Aluminium |
Size | 3 |
Designation | Aluminium interchangeable jaw grip |
Jaws width | 160 mm |
Length (L1) | 45 mm |
Length 2 (L2) | 59 mm |
Harmonized System Code | 84662098 |
Gross Weight | 2.200 kg |
