ATORN internal precision measuring instrument, 18-150 mm, in case
INFNMRSDEVICE-18-150MM-33518400
Art.-no. 1970935514
Register and access more than 75 000 products
Application
For measuring bore diameters using the 2-point comparison measuring method.
Execution
- Repeat limit 1 µm
- Fixed measuring pins and moving probe bolts made of hardened steel
- Set contains 2 basic instruments
Advantage
- Very large measuring ranges are possible
Delivery
In wooden case (without precision pointer)
Datasheets(X)
Brand | ATORN |
EAN | 4050293159806 |
Manufacturer Part Number | 31330004 |
Type | ATORN bore gauge |
Min./max. diameter of measuring range | 18-150 mm |
Measuring depth | 176/178 mm |
Design of measuring contact | Steel |
Number of measurement heads | 2 PCS |
Number of measuring pins | 20 PCS |
Nominal dimension of spindle | 18-34 mm, increasing every 2 mm, 50-100 mm, increasing every 5 mm |
Number of measurement discs | 5 PCS |
Measurement disc thickness | 0.5 mm, 1 mm, 2 mm, 3 mm |
Number of extensions | 1 PCS |
Calibration Group | T |
Harmonized System Code | 90178090 |
Gross Weight | 1.690 kg |
Included in delivery | 20x measuring pins, 5x measuring discs, 2x basic devices, 1x 50 mm extension |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!