Welcome to Würth Finland For trade customers only

ATORN knife-edge square, flat, hardened 50 x 40 mm DIN 875 precision 00

PROTR-HIPREC-DIN875-L(50X40)-38125005

Art.-no. 1970926909

-
ATORN knife-edge square, flat, hardened 50 x 40 mm DIN 875 precision 00

Art.-no. 1970926909

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For testing planar surfaces using the light gap method

Execution

  • Test and side surfaces finely ground
  • Test edges lapped
  • With 2 lapped, graduated knife edges
  • Made from special steel
  • Hardened
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293155013

Manufacturer Part Number

30050026

Limb length x limb length 2

50 x 40 mm

Angle

90 Degree

Type

Knife-edge square

Material

Hardened steel

Cross-section length x cross-section width

13 x 4 mm

Accuracy class

00

DIN

875

Calibration Group

W

Harmonized System Code

90318020

Gross Weight

0.039 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information