Welcome to Würth Finland For trade customers only

ATORN light metal spirit level 800 mm with scale and 2 marking-off tabs

LEVL-LMET-800MM-38290080

Art.-no. 1970926975

-
ATORN light metal spirit level 800 mm with scale and 2 marking-off tabs

Art.-no. 1970926975

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For horizontal and vertical alignment of objects

Execution

  • Laser-scaled horizontal round vials
  • Read off 2% inclines
  • Magnifying effect for improved reading
  • 270° view of bubble from all positions without any interfering edges
  • Made from high-strength non-breakable polycarbonate
  • Strong aluminium rectangular profile
  • Scratch-proof thanks to special anodising treatment
  • Rubber end caps for impact protection

Advantage

  • Silicone pads on rear side surface for non-slip positioning on walls
  • Additional divisions for exact 0-position of bubble in the horizontal vial for precise reading (zero-point deviation in normal position: 0.5 mm/m)
  • Scale printed on upper measuring surface
  • 2 sliding measuring and marking-off tabs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

Calibration Group

P

EAN

4050293192100

Manufacturer Part Number

31440015

Length

800 mm

Measuring accuracy (per length)

0.5 mm/m

Harmonized System Code

90318020

Gross Weight

0.600 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information