ATORN magnetic chip broom, sweeping width 400 mm
CHIP-BROOM-RETRACT.-WIDTH-400MM-51158500
Art.-no. 1970929099
Register and access more than 75 000 products
Application
For practical cleaning of floors in different work areas
Execution
- Pick-up capacity up to 9 kg
- Easy removal of collected metal parts using simple release mechanism on the shaft
- Telescopic handle can be adjusted from 750 to 1050 mm in length
- Sweeping width 400 mm, smooth-running plastic wheels
Datasheets(X)
Brand | ATORN |
EAN | 4050293716252 |
Manufacturer Part Number | 52710001 |
Length | 1050 mm |
Min./max. handle length | 750-1050 mm |
Harmonized System Code | 85051110 |
Gross Weight | 1.725 kg |