Welcome to Würth Finland For trade customers only

ATORN magnetic stand, 380 mm overall height, flexible column

MRSSTAND-MAGN-H380-34185010

Art.-no. 1970926282

-
ATORN magnetic stand, 380 mm overall height, flexible column

Art.-no. 1970926282

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring in hard-to-reach places.

Execution

  • Switching magnet with prismatic base
  • Holder for 8 mm shaft diameters and dovetail mount
  • Central clamping using eccentric clamping lever
  • Fine adjustment

Delivery

Without dial gauge

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293182521

Manufacturer Part Number

30380107

Height

380 mm

Measuring arm diameter

17 mm

Measuring arm length

300 mm

Base size

70 x 46 x 65 mm

Adherence strength

500 N

Design

Magnetic

Harmonized System Code

90179000

Gross Weight

1.873 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information