Welcome to Würth Finland For trade customers only

ATORN manual deburring tool 90 degrees HSS T3 with hexagonal shaft 15.0 mm

DEBURTL-HEX-90D-HSS-D15-11511515

Art.-no. 1970906907

-
ATORN manual deburring tool 90 degrees HSS T3 with hexagonal shaft 15.0 mm

Art.-no. 1970906907

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For 90° counterboring and deburring for the material groups of steel, (stainless steel), non-ferrous metals and (cast iron) up to a strength of 1000 N/mm² in individual part and series production.

Execution

  • profile-ground triple-edge countersink with radial back taper on the flute for the most demanding of requirements for dimensional tolerance and process reliability

Advantage

  • radial relief ensures optimum chip breaking
  • precision grinding for the most demanding requirements in terms of dimensional accuracy
  • innovative cutting geometry provides excellent cutting performance and good finish quality

Notes

All countersinks have a shank diameter of 6 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293175998

Manufacturer Part Number

10640853

Countersink angle

90 Degree

Cutting material

HSS

Surface

Uncoated

Number of cutting edges

3 PCS

Spot-facer diameter

15 mm

Harmonized System Code

82079091

Gross Weight

0.025 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ATORN handle with collet

Handle with collet chuck

ATORN
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information