ATORN manual deburring tool 90 degrees HSS T3 with hexagonal shaft 20.5 mm
DEBURTL-HEX-90D-HSS-D20,5-11511520
Art.-no. 1970906908
Register and access more than 75 000 products
Application
For 90° counterboring and deburring for the material groups of steel, (stainless steel), non-ferrous metals and (cast iron) up to a strength of 1000 N/mm² in individual part and series production.
Execution
- profile-ground triple-edge countersink with radial back taper on the flute for the most demanding of requirements for dimensional tolerance and process reliability
Advantage
- radial relief ensures optimum chip breaking
- precision grinding for the most demanding requirements in terms of dimensional accuracy
- innovative cutting geometry provides excellent cutting performance and good finish quality
Notes
All countersinks have a shank diameter of 6 mm
Datasheets(X)
Brand | ATORN |
EAN | 4050293176001 |
Manufacturer Part Number | 10640854 |
Countersink angle | 90 Degree |
Cutting material | HSS |
Surface | Uncoated |
Number of cutting edges | 3 PCS |
Spot-facer diameter | 20.5 mm |
Harmonized System Code | 82079091 |
Gross Weight | 0.030 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!