ATORN manual deburring tool set 90° HSS T3 with hexagonal shaft 8-20.5mm
ATORN HANDENTGRATER WECHSELSATZ 90°
Art.-no. 1970929958
Register and access more than 75 000 products
Application
For 90° counterboring and deburring for the material groups of steel, (stainless steel), non-ferrous metals and (cast iron) up to a strength of 1000 N/mm².
Execution
- Profile-ground triple-edge countersink with radial relief on the blade
Advantage
- Radial relief ensures optimum chip breaking
- Innovative cutting geometry provides excellent cutting performance and good finish quality
Notes
All countersinks have a shank diameter of 6 mm
Datasheets(X)
Brand | ATORN |
EAN | 4050293176049 |
Manufacturer Part Number | 10640929 |
Countersink angle | 90 Degree |
Cutting material | HSS |
Composition of set | 1 of each conical countersink 8/10/11.5/15/20.5 |
Number of cutting edges | 3 PCS |
Harmonized System Code | 82079091 |
Gross Weight | 0.600 kg |
Included in delivery | 1 each countersink 8/10/11.5/15/20.5 |
90° manual deburring tool, HSS, triple cutter with hexagonal shank for handle with collet chuck
ATORN90° manual deburring tool, HSS, triple cutter with hexagonal shank for handle with collet chuck
ATORN90° manual deburring tool, HSS, triple cutter with hexagonal shank for handle with collet chuck
ATORN90° manual deburring tool, HSS, triple cutter with hexagonal shank for handle with collet chuck
ATORN90° manual deburring tool, HSS, triple cutter with hexagonal shank for handle with collet chuck
ATORNThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units