ATORN marking callipers 300 mm
MRSSLID--SP300-35036030
Art.-no. 1970926303
Register and access more than 75 000 products
Application
For marking off on workpieces by directly setting the required dimensions
Execution
- Gauge bar and marking ruler made from one piece
- Measuring faces very finely ground, made of alloyed steel, hard-chrome plated
- Scale and vernier scale with anti-glare, brushed chromium-plated finish
Datasheets(X)
Brand | ATORN |
Calibration Group | A |
EAN | 4050293402568 |
Manufacturer Part Number | 30050006 |
Max. length of application area | 300 mm |
Vernier scale | 0.05 mm |
Harmonized System Code | 90173000 |
Gross Weight | 1.158 kg |