Welcome to Würth Finland For trade customers only

ATORN measuring microscope 60x mag., LED illumination, measuring range 2 mm

MSRMICROSC-V60X-41556020

Art.-no. 1970927296

-
ATORN measuring microscope 60x mag., LED illumination, measuring range 2 mm

Art.-no. 1970927296

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For general measuring tasks in linear measurement technology, graphics industry or hardness test for Brinell and Vickers.

Execution

  • Attached LED lighting (battery-powered)
  • Robust light metal housing
  • Focussing using threaded channels in lens and eyepiece
  • working distance 26 mm

Delivery

In transport case, with LED illumination, batteries (4x button cells 1.5 V type LR44)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293160048

Manufacturer Part Number

41550060

Magnification

60-times

Max. length measuring range

2 mm

Scale value

0.0125 mm

Object field diameter

2.5 mm

Working distance

26 mm

Lens design

Achromatic

Harmonized System Code

90118000

Gross Weight

0.716 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information