Welcome to Würth Finland For trade customers only

ATORN micro-fine adjustment µ-line connection thread M 8

MSRSTAND-MAGN-AY-34075220

Art.-no. 1970926246

-
ATORN micro-fine adjustment µ-line connection thread M 8

Art.-no. 1970926246

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For use with a 3D articulated arm.

Execution

  • Steel
  • With combined mount for 8-mm shaft diameter (6-mm dia. possible with adapter) and lever gauge probe with dovetail mount
  • For µ-line articulated measuring stands
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293158564

Manufacturer Part Number

31089150

Connection thread

M8

Bore diameter

8 mm

Harmonized System Code

73269098

Gross Weight

0.064 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information