ATORN micrometer 0-25 mm, in case
MICROM-CASE-MB0-25-31342005
Art.-no. 1970922394
Register and access more than 75 000 products
Application
For measuring e. g. shaft diameters, external dimensions on workpieces etc.
Execution
- Scale with anti-glare, brushed chromium plated finish
- Carbide measuring faces
- Friction coupling for consistent, repeatable measuring force
- Steel bracket, brushed chromium-plated
- Article 31342005 without setting gauge
Delivery
In case with setting gauges
Datasheets(X)
Brand | ATORN |
EAN | 4050293155174 |
Manufacturer Part Number | 30050043 |
Display | Nonius |
Min./max. length measuring range | 0-25 mm |
Vernier scale | 0.01 mm |
Measuring surface diameter | 6.5 mm |
Measuring spindle increments | 0.5 mm |
Bracket depth | 26 mm |
Spindle clamping | Yes |
Calibration Group | D |
DIN | 863 |
Harmonized System Code | 90173000 |
Gross Weight | 0.300 kg |
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units