Welcome to Würth Finland For trade customers only

ATORN micrometers 0-100 mm, in case, with 3 setting gauges

MICROM-3F-MB0-100-31342400

Art.-no. 1970935458

-
ATORN micrometers 0-100 mm, in case, with 3 setting gauges

Art.-no. 1970935458

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring e. g. shaft diameters, external dimensions on workpieces etc.

Execution

  • Scale with anti-glare, brushed chromium plated finish
  • Carbide measuring faces
  • Friction coupling for consistent, repeatable measuring force
  • With 25, 50 and 75 mm setting gauges

Delivery

In case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293155211

Manufacturer Part Number

30050047

Min./max. length measuring range

0-100 mm

Measuring spindle increments

0.5 mm

Measuring surface diameter

6.5 mm

Spindle clamping

Yes

Number of bracket measuring screws

4 PCS

Number of setting dimensions

3 PCS

Calibration Group

D, E

DIN

863

Harmonized System Code

90173000

Gross Weight

2.400 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information