Welcome to Würth Finland For trade customers only

ATORN miniature cutting insert S, chamfering, D min = 12.7 mm A10

SCHNEIDEINS-FASEN-A10-90G-17135215

Art.-no. 1970917374

-
ATORN miniature cutting insert S, chamfering, D min = 12.7 mm A10

Art.-no. 1970917374

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For chamfering.

Execution

  • Solid carbide cutting insert, 45° chamfering angle

Advantage

  • Very hard cemented carbide grade ensures low wear
  • User-friendly chamfering with high surface quality
  • Innovative coating technology for universal use with very high service life requirements
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293413977

Manufacturer Part Number

11947578

Harmonized System Code

82078019

Gross Weight

0.005 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information