ATORN multi-range thread mill. cutt. 45° SC TH/BH 1.5xD 16.0 mm 2 mm 102 mm HA
CTR-SHFTTAP-45DG-M16X2,0-1,5XD-13496016
Art.-no. 1970911055
Register and access more than 75 000 products
Application
For producing metric right-hand threads and left-hand threads with countersink on CNC machines in blind holes and through holes, in steel, stainless steel, non-ferrous metals, cast iron and special alloys material groups up to a strength of 1500 N/mm² in single-part production and series production.
Execution
- Precision-ground thread milling cutter with chamfer for maximum requirements in terms of process reliability and service life
Advantage
- Innovative cutting geometry and coating technology ensure very high degree of dimensional accuracy, process reliability and chip removal
- High-quality cutting material and cutting edge treatment for very high service life requirements
- Low tool costs thanks to high variability in the thread diameter, just one tool required for right-hand thread and left-hand thread
- Significantly optimised process times, as bore and countersink are produced in one step
Datasheets(X)
![]() | |
Brand | ATORN |
EAN | 4050293271737 |
Manufacturer Part Number | 11190355 |
Material to be processed | Universal use |
Cutting material | SC |
Surface | TiAlN |
Hole type | Clearance/blind hole ≤ 1.5xD |
Coolant supply | Internal |
Tool holding device | HA parallel shank |
Suitable for thread type | M, M-L |
Nominal diameter | 16 mm |
Pitch | 2 mm |
Length (l1) | 102 mm |
Cutting edge length (l2) | 26.95 mm |
Countersunk length (lf) | 28.6 mm |
Countersink diameter (Df) | 17.5 mm |
Shank diameter | 18 mm |
Number of cutting edges | 4 PCS |
f steel 1000 | 0.1 mm/r |
Harmonized System Code | 82077031 |
Gross Weight | 0.300 kg |
