Welcome to Würth Finland For trade customers only

ATORN plunge insert set, 16 ER/IL 1.00–2.25 SET

CUTPLT-16ER/IL-1,00-2,25HC6625-17750021

Art.-no. 1970935449

-
ATORN plunge insert set, 16 ER/IL 1.00–2.25 SET

Art.-no. 1970935449

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing outer and inner grooves on CNC or conventional machines in steel, stainless steel, cast iron and non-ferrous metals material groups at mid-range cutting speed.

Execution

  • Set of plunge inserts ground on three sides, comprising 1 each of plunge width 1/1.2/1.4/1.7/1.95/2.25

Advantage

  • Tool-cost optimisation: Thread-turning inserts and plunge inserts require only one holder
  • Three-cutter geometry ensures high profitability
  • Innovative cutting geometry and TiN coating ensure a long service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293260489

Manufacturer Part Number

11945619

ISO name

16 (ER/IL) 1.00-2.25 SET

Carbide type

HC5640

Machining direction

Right, Left

Machining type

Outside, Inside

Harmonized System Code

82078019

Gross Weight

0.053 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information