ATORN plunge insert set, 16 IR/ER 1.00–2.25 SET
CUTPLT-16IR/ER-1,00-2,25HC6625-17750033
Art.-no. 1970935450
Register and access more than 75 000 products
Application
For producing outer and inner grooves on CNC or conventional machines in steel, stainless steel, cast iron and non-ferrous metals material groups at mid-range cutting speed.
Execution
- Set of plunge inserts ground on three sides, comprising 1 each of plunge width 1/1.2/1.4/1.7/1.95/2.25
Advantage
- Tool-cost optimisation: Thread-turning inserts and plunge inserts require only one holder
- Three-cutter geometry ensures high profitability
- Innovative cutting geometry and TiN coating ensure a long service life
Datasheets(X)
Brand | ATORN |
EAN | 4050293260496 |
Manufacturer Part Number | 11945620 |
ISO name | 16 (IR/EL) 1.00-2.25 SET |
Carbide type | HC5640 |
Machining direction | Right, Left |
Machining type | Outside, Inside |
Harmonized System Code | 82078019 |
Gross Weight | 0.050 kg |