ATORN precision pointer micrometer 0-25 mm 0.001 mm, DIN 863
WMRSSCR-FNTEST0-25MM-31471105
Art.-no. 1970935553
Register and access more than 75 000 products
Application
For quick testing of parts from series production.
Execution
- Adjustable tolerance marks
- Carbide measuring faces
- Movable measuring probe for lifting the anvil
Delivery
In a case
Datasheets(X)
Brand | ATORN |
EAN | 4050293396744 |
Manufacturer Part Number | 31059518 |
Min./max. length measuring range | 0-25 mm |
Indicating calliper measuring range | +/- 0,065 mm |
Digit increment, micrometer | 0.01 mm |
Digit increment, indicating calliper | 0.001 mm |
Micrometer error limit | 0.002 mm |
Indicating calliper error limit | 0.001 mm |
Measuring spindle increments | 0.5 mm |
Spindle clamping | Yes |
Measurement force | 9 N |
Measuring surface diameter | 7.5 mm |
Calibration Group | AN |
DIN | 863 |
Harmonized System Code | 90173000 |
Gross Weight | 1.000 kg |
Precision pointer micrometer
ORIONThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units