Welcome to Würth Finland For trade customers only

ATORN pull stud SK40 buttress thread S20x2/M16

CLTHBLT-SK40-S-20X2-/-M-16-23690011

Art.-no. 1970921691

-
ATORN pull stud SK40 buttress thread S20x2/M16

Art.-no. 1970921691

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For securing collets.

Execution

  • Case-hardened

Notes

Further versions available on request (specification of machine types required).

Delivery

1x SK pull stud with S20 x 2/M16 buttress thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293200911

Manufacturer Part Number

20800016

Suitable for tool holding device

SK 40

Suitable for screw thread (d5)

M16

Connection thread (D1)

S20 x 2

Length (L)

53 mm

Coolant supply

No

Length of tenon (L1)

25 mm

Harmonized System Code

84662098

Gross Weight

0.095 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information