ATORN ratchet combination wrench set, straight, 5 pieces, 8/10/13/17/19 mm
Art.-no. 1970935523
Register and access more than 75 000 products
Execution
- Finely toothed ratchet on socket end with 72 teeth
- 5° return angle
Advantage
- 5° switching angle enables working in the most confined spaces
Delivery
In tool roll
Datasheets(X)
Brand | ATORN |
EAN | 4050293169171 |
Manufacturer Part Number | 51780019 |
Tip type | Twelve-sided head |
Surface | Chrome plated |
Material | Chrome-vanadium steel |
Harmonized System Code | 82041100 |
Gross Weight | 0.800 kg |