ATORN roughing cutter HSSE-PM-TiAlN 10.0 x 22 x 72mm DIN 1835B shaft
Art.-no. 1970939354
Register and access more than 75 000 products
Application
Universal end mill for plunge, groove and slot milling as well as for face and circumferential milling.
Execution
- HSSE PM
- Roughing teeth
- Centre cutting
- TiAIN-coating for maximum service life
- Straight shank according to DIN 1835 B
Datasheets(X)
Brand | ATORN |
EAN | 4050293186895 |
Manufacturer Part Number | 11650017 |
Cutting material | HSSE-PM |
Surface | TiAlN |
Type | HR |
Number of cutting edges (Z) | 4 PCS |
Twist angle | 45° |
Edge protection chamfer length | 0.1 mm |
Tool holding device | HB parallel shank |
Construction length | Normal |
Cutting edge diameter | 10 mm |
Cutting edge length | 22 mm |
Length | 72 mm |
Shank diameter | 10 mm |
fz steel 1300 | 0.051 mm |
Harmonized System Code | 82077031 |
Gross Weight | 0.040 kg |