ATORN rubber adhesive mat approx. 1 x 400 x 2,000 mm, blue
GUMMI-HAFT-MAT-CA.1X400X2000MM-24502070
Art.-no. 1970921854
Register and access more than 75 000 products
Application
The rubber adapter mat blue is placed between the workpiece and the vacuum clamping plate, and must be perforated. It covers areas of the clamping plate that are not required and, thanks to its high coefficient of friction, additionally protects the workpiece against slipping.
Execution
- Available as a roll only
Delivery
1x blue rubber adapter mat roll
Datasheets(X)
Brand | ATORN |
EAN | 4050293353945 |
Manufacturer Part Number | 22080150 |
Colour | Blue |
Length | 2000 mm |
Width | 400 mm |
Thickness | 1 mm |
Thickness tolerance of adapter mat (+/-) | 0.02 mm |
Harmonized System Code | 39204910 |
Gross Weight | 1.230 kg |