ATORN screw tap HSSE B 376 0° M12 1.75 mm ISO2 D 3xD CNC PH
DRL-MATAP-DIN376-B-HSSE-M12-13130120
Art.-no. 1970909289
Register and access more than 75 000 products
Application
For producing metric threads on CNC machines or conventional machines in through holes in the high-strength steel material group up to a strength of 1300 N/mm².
Execution
- Dimensions to: DIN 371 = reinforced shank (to M10), DIN 376 = protruding shank (from M12)
Advantage
- Long service life and process reliability through innovative cutting geometry for use in high-strength steel
Datasheets(X)
Brand | ATORN |
EAN | 4050293017908 |
Manufacturer Part Number | 10470763 |
Type | P MAX 1300 |
Thread type | Metric thread |
Thread type x nominal diameter | M12 |
Pitch | 1.75 mm |
Hole type | Clearance hole ≤ 3xD |
Cutting material | HSSE |
Surface | Vaporised |
Lead angle shape | B |
Tolerance of screw taps (Tol.) | ISO 2 (6H) |
Twist angle | 0° |
Shank diameter | 9 mm |
Application type/machine type | CNC, Conventional |
Core hole diameter | 10.2 mm |
Coolant supply | External |
Length | 110 mm |
Shank square | 7 mm |
DIN | 376 |
Harmonized System Code | 82074010 |
Gross Weight | 0.059 kg |
Screw tap, HSSE M ISO 2 (6H) 0° 376 B
ORIONThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units