ATORN screw tap HSSE C 376 40° M12 1.75 mm ISO2 S 2.5xD P
DRL-MATAP-DIN376-C-HSSE-M12-13267120
Art.-no. 1970909905
Register and access more than 75 000 products
Application
For producing metric threads on conventional machines in blind holes in the steel, (stainless steel), non-ferrous metals and (cast iron) material groups up to a strength of 1000 N/mm².
Execution
- Structural dimensions according to: DIN 371 = reinforced shank (up to M10), DIN 376 = protruding shank (from M12)
Advantage
- Long service life and good process reliability due to innovative cutting geometry and universal use for maximum application versatility
Datasheets(X)
Brand | ATORN |
EAN | 4050293189834 |
Manufacturer Part Number | 10479488 |
Type | P MAX 1000 Control |
Thread type | Metric thread |
Thread type x nominal diameter | M12 |
Pitch | 1.75 mm |
Hole type | Blind hole ≤ 2.5xD |
Cutting material | HSSE |
Surface | Uncoated |
Lead angle shape | C |
Tolerance of screw taps (Tol.) | ISO 2 (6H) |
Twist angle | 40° (right) |
Shank diameter | 9 mm |
Application type/machine type | Conventional |
Core hole diameter | 10.2 mm |
Coolant supply | External |
Length | 110 mm |
Shank square | 7 mm |
DIN | 376 |
Harmonized System Code | 82074010 |
Gross Weight | 0.055 kg |
Screw tap, HSSE M ISO 2 (6H) 40° (right) 376 C
ORIONThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units