Welcome to Würth Finland For trade customers only

ATORN sealing cord, diameter 4 mm, length 50 m

DICHTSCHNUR-D-4MM-50M-24502010

Art.-no. 1970921849

-
ATORN sealing cord, diameter 4 mm, length 50 m

Art.-no. 1970921849

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For sealing grid vacuum plates.

Execution

  • Sealing cord 4 mm in diameter and 50 m long

Delivery

1x sealing cord roll, 50 m

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293353884

Manufacturer Part Number

22083001

Length

50 m

Outer diameter

4 mm

Colour

Black

Harmonized System Code

40070000

Gross Weight

0.300 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information