Welcome to Würth Finland For trade customers only

ATORN small depth callipers 25 mm, 0.01 mm, electronic

Art.-no. 1970922363

-
ATORN small depth callipers 25 mm, 0.01 mm, electronic

Art.-no. 1970922363

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring depths in small boreholes and at cramped measuring points, e.g tread pattern.

Execution

  • ON/OFF
  • Zero setting at any position
  • mm/inch switch-over
  • Auto off
  • ABS function
  • Keeptronic System
  • Preset function
  • Overall length 122.5 mm

Advantage

  • Key lock to prevent unintentional adjustment
  • Switched on by moving the slider

Delivery

in a wooden case, with battery (1 x 3 V lithium, type CR 2032)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293402551

Manufacturer Part Number

31059548

Display

Digital

Min./max. length measuring range

0-25 mm

Digit increment

0.01 mm

Bridge length x bridge width

48 x 8 mm

Data transmission type

multiCOM

Type of locating

With locking screw

IP protection class

IP 67

With drive wheel

No

Calibration Group

B

Functions

Preset function

Battery designation

3V CR2032 Lithium

Number of rechargeable batteries/batteries

1 PCS

ISO

13385-2

Harmonized System Code

90173000

Gross Weight

0.291 kg

Alternative products:
1 x
ORION small depth callipers IP40, 25 mm 0.01 mm, in case, without data output

Small electronic depth callipers

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information