ATORN solid carbide machine reamer set, 3.0-12.0mm, H7, DIN 8093
ATORN-CARBIDE-MACHINE-REAMER-SET-SIZE-1
Art.-no. 1970935098
Register and access more than 75 000 products
Application
for producing H7 fit tolerances in through holes on conventional machines and NC machines up to 1300 N/mm².
Execution
- 7-8° left-hand spiral and variable pitch, type B
Advantage
- good bore hole quality (dimensional tolerance, roundness, surface quality)
- sturdy box protects the tool
Datasheets(X)
Brand | ATORN |
EAN | 4050293006872 |
Manufacturer Part Number | 10045300 |
Material to be processed | Steel, Stainless steel, Non-ferrous metal, Cast metal, Special alloy |
Cutting material | Carbide |
Tolerance of fit | H7 |
Groove type | Left-hand twist, 7-8° |
Surface | Uncoated |
Tool holding device | HA parallel shank |
Composition of set | 3 / 4 / 5 / 6 / 8 / 10 / 12 |
Number of pieces in assortment/set | 7 PCS |
DIN | 8093 |
Harmonized System Code | 82076030 |
Gross Weight | 0.500 kg |
Included in delivery | 3/4/5/6/8/10/12 |