Welcome to Würth Finland For trade customers only

ATORN spark plug terminal pliers 280 mm, with grip ring toothing

SPRK-PLUG-PLIERS-280MM-53054540

Art.-no. 1970935598

-
ATORN spark plug terminal pliers 280 mm, with grip ring toothing

Art.-no. 1970935598

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For holding and loosening round, conical and angular objects.

Execution

  • Special tool steel, oil-hardened
  • Long, bent by 90°, flat, round jaws
  • Finely serrated, with burner hole and special tip shape for diameters of 15-30 mm
  • Pulling round materials and handling particularly delicate workpieces

Advantage

  • The long design prevents the risk of burns from the hot cylinder block
  • The optimum position of the pivot point ensures secure and controlled gripping
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293182897

Manufacturer Part Number

51301450

Length

280 mm

Surface

Chrome plated

Design

Curved gripping ring

Material of handle

Polyvinyl chloride

Harmonized System Code

82032000

Gross Weight

0.233 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information