Welcome to Würth Finland For trade customers only

ATORN spring balance, meas. range 10-100 N with spherical probe/trailing pointer

SPGBALANCE-MB10-100-44100151

Art.-no. 1970927420

-
ATORN spring balance, meas. range 10-100 N with spherical probe/trailing pointer

Art.-no. 1970927420

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For testing and setting control elements with adjustable friction moments, contact forces in electrical switch gears and regulating and controlling elements in motor vehicles.

Execution

  • Measuring possible in both directions
  • Dial face with scale in centinewtons (cN) or newtons (N)
  • Error limit 0.01 x (final value + measured value)
  • Trailing pointer
  • Shortened sensor lever

Delivery

In case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293187397

Manufacturer Part Number

31841100

Min./max. force of measuring range

1000-10000 cN

Scale value, force

200 cN

Meter diameter

72 mm

Sensor length

8 mm

Weight

290 g

Harmonized System Code

90318080

Gross Weight

0.400 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information