ATORN stand magnifier with LED lighting, lens diameter 20 mm 2x magnification
READGLASS-V2X-41331100
Art.-no. 1970927254
Register and access more than 75 000 products
Application
For magnifying small objects, e.g. for quality control during production.
Execution
- Aluminium magnifier head
- Flexible gooseneck
- Heavy base
- Half-frame lens mount for viewing without disturbing edges
Advantage
- Bright light with 5 power LEDs
- Low power consumption (5 V mains plug)
- Practically unlimited LED service life
- Wide field glass lens for sharp images up to the edge
Datasheets(X)
Brand | ATORN |
EAN | 4050293182606 |
Manufacturer Part Number | 41560100 |
Magnification | 2-times |
Lens diameter | 120 mm |
Lens design | Biconvex |
Material of lens | Glass |
Harmonized System Code | 90138000 |
Gross Weight | 5.690 kg |