Welcome to Würth Finland For trade customers only

ATORN stepped drill bit HSS TiN, spiral groove, 10.5 mm-40.5 mm, type E 3 S

STEPCNTSNK-HSS-TIN-D10,5-40,5-11409040

Art.-no. 1970906392

-
ATORN stepped drill bit HSS TiN, spiral groove, 10.5 mm-40.5 mm, type E 3 S

Art.-no. 1970906392

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For drilling through holes and core holes for metric fine thread up to a material thickness of 4 mm in steel, stainless steel, non-ferrous metals and cast iron.

Execution

  • Stepped drill bit HSS TiN, profile-ground and spiral cutting edge for highest requirements in terms of dimensional accuracy and process reliability

Advantage

  • High variability: A wide range of bores can be covered with just one tool
  • 3-facet shank ensures good torque transfer in the chuck
  • User-friendly tool changing: Bit easily replaced in case of wear
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293069150

Manufacturer Part Number

10643021

Material to be processed

Steel, Stainless steel, Non-ferrous metal, Cast metal, Special alloy

Cutting material

HSS

Surface

TiN

Shank diameter

12 mm

Tool holding device

Parallel shank with three tightening surfaces

Type

E 3 S

Step diameter

10.5/12.5 mm (M12 x 1.5), 14.5/16.5 mm (M16 x 1.5), 18.5/20.5 mm (M20 x 1.5), 23.5/25.5 mm (M25 x 1.5), 30.5/32.5 mm (M32 x 1.5), 38.5/40.5 mm (M40 x 1.5)

Step length

4 mm

Length

110 mm

Harmonized System Code

82079091

Gross Weight

0.303 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information