ATORN stepped drill bit HSS-TiN spiral groove 11.4 mm-26.75 mm, type E2
STEPCNTSNK-HSS-TIN-D11,4-26,75-11409025
Art.-no. 1970906391
Register and access more than 75 000 products
Application
For drilling through holes for reinforced pipe thread in steel, stainless steel, non-ferrous metals and cast iron.
Execution
- Stepped drill bit, profile-ground, with spiral cutting edge
Advantage
- High variability: A wide range of bores can be covered with just one tool
- 3-facet shank ensures good torque transfer in the chuck
- User-friendly tool changing: Bit easily replaced in case of wear
Datasheets(X)
Brand | ATORN |
EAN | 4050293069136 |
Manufacturer Part Number | 10643019 |
Material to be processed | Steel, Stainless steel, Non-ferrous metal, Cast metal, Special alloy |
Cutting material | HSS |
Surface | TiN |
Shank diameter | 12 mm |
Tool holding device | Parallel shank with three tightening surfaces |
Type | E2 core hole |
Step diameter | 11.4 mm (PG7), 14 mm (PG9), 17.25 mm (PG11), 19 mm (PG13.5), 21.25 mm (PG16), 26.75 mm (PG21) |
Step length | 6 mm |
Length | 92 mm |
Harmonized System Code | 82079091 |
Gross Weight | 0.200 kg |