ATORN stepped drill bit HSS TiN, spiral groove, 12.5 mm-28.3 mm, type E1
STEPCNTSNK-HSS-TIN-D12,5-28,3-11409020
Art.-no. 1970906390
Register and access more than 75 000 products
Application
For drilling through holes for reinforced pipe thread in steel, stainless steel, non-ferrous metals and cast iron.
Execution
- Stepped drill bit, profile-ground, with spiral cutting edge
Advantage
- High variability: A wide range of bores can be covered with just one tool
- 3-facet shank ensures good torque transfer in the chuck
- User-friendly tool changing: Bit easily replaced in case of wear
Datasheets(X)
Brand | ATORN |
EAN | 4050293069129 |
Manufacturer Part Number | 10643018 |
Material to be processed | Steel, Stainless steel, Non-ferrous metal, Cast metal, Special alloy |
Cutting material | HSS |
Surface | TiN |
Shank diameter | 12 mm |
Tool holding device | Parallel shank with three tightening surfaces |
Type | E1 through hole |
Step diameter | 12.5 mm (PG7), 15.2 mm (PG9), 18.6 mm (PG11), 20.4 mm (PG13.5), 22.5 mm (PG16), 28.3 mm (PG21) |
Step length | 4 mm |
Length | 85 mm |
Harmonized System Code | 82079091 |
Gross Weight | 0.182 kg |